Skip to content Skip to navigation menu
Norton Co.66252839107

66252839107

Gemini Standard Twist Knot Wire Arbor Wheel Brush
Item #115066581
  • Carbon Steel Wire Material
  • 6 in Brush Diameter
  • 5/8-11 Center Hole
Norton Co.66252839107
    Shipment Options
  • Carbon Steel Wire Material
  • 6 in Brush Diameter
  • 5/8-11 Center Hole

description

  • Twist knot wheel brushes with threaded nuts perform well on more aggressive applications requiring high-impact action to tough welding and metal fabrication applications, including removing weld scale, spatter, extra-heavy rust.

applications

  • Clean and Detail
  • Deburring

features

  • Made with straight wire filaments that are twisted together to make more rigid rope- or cable-like pieces
  • Ensuring longer life, making them the choice for more aggressive applications requiring higher impact action, and a rougher surface finish
  • Standard twist knot brushes are made with straight wire filaments that are twisted together to make more rigid rope or cable like pieces
  • Good choice for deburring, roughing
  • cleaning rust, scale, paint and oxidation
  • cleaning corners, recesses, and other hard-to-reach areas and removing concrete and large surfaces
RPM [Max] 12000 rpm
Wire Diameter 0.02 in
Center Hole 5/8-11
Wire Material Carbon Steel
Brush Dia. 6 in
Trim Length 1 1/4 in
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison