Skip to content Skip to navigation menu


66254461163

BlueFire R884P Flap Disc

Item #110805714
each
    Shipment Options

Product details

  • Type 29 Flap Disc
  • 4 1/2" x 7/8"
  • 13,300 Max. RPM
  • Grit 60

features

  • Better choice for mild carbon steel and welds
  • High performance zirconia alumina plus abrasive
  • Aggressive cut and long life
  • Polyester flaps with semi-open coat provide improved durability and retards loading on aluminum
  • Blue, trimmable plastic backing plate on type 27 quick trim
  • High strength fiberglass back on type 29 is durable, lightweight and absorbs vibration

Specifications

Grit 60
Dia. 4 1/2 in
Arbor Diameter 7/8 in
Applicable Materials Aluminium, Carbon Steel, Stainless Steel
Performance Better
Disc Type Type 29
Abrasive Material Zirconia Alumina
Abrasive Trade Name BlueFire
Weight 0.15 LB
Close Compare List Open Compare List Toggle

Product Comparison