Skip to content Skip to navigation menu
Norton Co.69936653306

69936653306

BlueFire Crimped Wire Arbor Bench Wheel Brush
Item #103559781
  • Carbon Steel Wire Material
  • 6 in Brush Diameter
  • 1/2 in-2 in Center Hole
Norton Co.69936653306
    Shipment Options
  • Carbon Steel Wire Material
  • 6 in Brush Diameter
  • 1/2 in-2 in Center Hole

description

  • Crimped wire arbour cup brush is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.

applications

  • Clean and Detail
  • Deburring

features

  • Crimped wire brushes individual filaments are supported only be each other creating extra flexibility
  • Perfect for removing rust, scale, paint and dirt from metal and other surface
  • Durable design provides a uniform finish while offering the longest life
  • Better choice for deburring, removing rust, paint, corrosion and weld splatter from metal surfaces
Brush Dia. 6 in
Center Hole 1/2 in-2 in
RPM [Max] 6500 rpm
Wire Diameter 0.014 in
Weight 0.099 LB
EAN or UPC 699366533064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison