
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- Deep Groove Bearing
Series | 60 |
I.D. | 12 mm |
Bearing Type | Deep Groove |
O.D. | 28 mm |
icNumber | 7696039 |
No. of Rows | Single |
Weight | 0.25 LB |
EAN or UPC | 29176062698 |

Series | 60 |
I.D. | 12 mm |
Bearing Type | Deep Groove |
O.D. | 28 mm |
icNumber | 7696039 |
No. of Rows | Single |
Weight | 0.25 LB |
EAN or UPC | 29176062698 |