- 60 mm Inside Diameter
- 78 mm Outside Diameter
- Radial and Deep Groove Bearing
Snap Ring | No |
O.D. | 78 mm |
Bearing Type | Deep Groove |
Bore Type | Straight |
Series | 68 |
I.D. | 60 mm |
Internal Clearance | C0 |
No. of Rows | Single |
Outer Ring Width | 10 mm |
Closure Type | Double Sealed |
Weight | 0.22 LB |
EAN or UPC | 29176070808 |