Product details
- Cup Bearing
- 2 1/4 in Outside Diameter
- 11/16 in Cup Width
Specifications
Housing Shoulder Diameter - X (MAX) | 2.05 |
Bearing Type | Cup |
Origin | Cups |
Housing Shoulder Diameter - Z (MAX) | 1.93 |
Cup Width | 0.6875 in |
Housing Fillet Radius [Max] | 0.06 in |
Bearing Width | 0.875 in |
Material | Case Carburized Steel |
Weight | 0.236 LB |
EAN or UPC | 4547359513868 |