Product details
- Cone Bearing
- 1 in Inside Diameter
- 0.762 in Cone Width
Specifications
O.D. | N/A |
Factor | 1.82 |
Load Center | -0.26 in |
Temperature Range [Max] | 250 °F |
Origin | Cones |
Bearing Type | Cone |
Cup Width | N/A |
Shaft Fillet Radius [Max] | 0.050 in |
Series | 1900 |
Cone Width | 0.762 in |
Enclosure | Open |
Tolerance | Standard |
Bore Type | Round Bore |
I.D. | 1 in |
Dynamic Load Rating | 9100 lbf |
Material | Case Carburized Steel |
Cone Type | Single Cone |
Temperature Range [Min] | -40 °F |
Static Load Rating [Max] | 10000 lbf |
Weight | 0.355 LB |
EAN or UPC | 4547359516425 |