Product details
- Cone Bearing
- 1 1/16 in Inside Diameter
- 1.001 in Cone Width
Specifications
Shaft Fillet Radius [Max] | 0.060 in |
Load Center | -0.37 in |
Shaft Shoulder Diameter - U (MIN) | 1.38 |
Static Load Rating [Max] | 16300 lbf |
Factor | 2.36 |
Material | Case Carburized Steel |
Temperature Range [Min] | -40 °F |
Shaft Shoulder Diameter - V (MIN) | 1.3 |
Dynamic Load Rating | 14500 lbf |
Origin | Cones |
I.D. | 1 1/16 in |
Bore Type | Round Bore |
Temperature Range [Max] | 250 °F |
Cone Width | 1.001 in |
Bearing Type | Cone |
Weight | 0.584 LB |
EAN or UPC | 4547359524482 |