Skip to content Skip to navigation menu
Tapered Roller Bearing Cup

362A

Tapered Roller Bearing Cup
Item #100722838
  • Cup Bearing
  • 3 1/2 in Outside Diameter
  • 0.65 in Cup Width
Tapered Roller Bearing Cup
    Shipment Options
  • Cup Bearing
  • 3 1/2 in Outside Diameter
  • 0.65 in Cup Width
Housing Shoulder Diameter - Z (MAX) 3.19
Bearing Type Cup
Housing Fillet Radius [Max] 0.05 in
Cup Width 0.65 in
Bearing Width 13/16 in
Housing Shoulder Diameter - X (MAX) 3.31
Origin Cups
Material Case Carburized Steel
Weight 0.402 LB
EAN or UPC 4547359531640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison