Product details
- Cone Bearing
- 1 3/4 in Inside Diameter
- 1 5/8 in Cone Width
Specifications
O.D. | N/A |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 42500 lbf |
Cone Width | 1.625 in |
I.D. | 1 3/4 in |
Origin | Cones |
Series | 615 |
Cone Type | Single Cone |
Bore Type | Round Bore |
Temperature Range [Max] | 250 °F |
Shaft Shoulder Diameter - U (MIN) | 2.44 |
Enclosure | Open |
Shaft Shoulder Diameter - V (MIN) | 2.2 |
Static Load Rating [Max] | 54500 lbf |
Load Center | -0.55 in |
Tolerance | Standard |
Cup Width | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
Factor | 1.91 |
Material | Case Carburized Steel |
Bearing Type | Cone |
Weight | 3.483 LB |
EAN or UPC | 4547359344172 |