NTN Bearing Corp.
6208NRC3
Single Row Radial Ball Bearing - Open Type w/ Snap Ring
Item #101106147
each
Product details
- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
Specifications
I.D. | 40 mm |
Factor | 14 |
Snap Ring O.D. | 86.6 mm |
Temperature Range [Max] | 250 °F |
O.D. | 80 mm |
Fillet Radius | 1.1 mm |
Enclosure | Open |
Material | High Carbon Chrome Steel |
Bearing Type | Deep Groove |
Precision Level | ISO Class 0 |
Static Load Rating [Max] | 17.793 kN |
icNumber | 7696876 |
Groove Position | 3.28 |
Snap Ring Width | 1.7 |
Limiting Speed - Oil | 10000 rpm |
No. in Set | Single Bearing |
Inch/Metric | Metric, Metric Bore |
Inner Ring Width | 18 mm |
Snap Ring | With Snap Ring |
Rows of Balls | Single |
Ball Material | Steel |
Dynamic Load Rating | 29.136 kN |
Limiting Speed - Grease | 8700 rpm |
Outer Ring Width | 18 mm |
Bore Type | Round Bore |
Radial Internal Clearance | C3 |
Temperature Range [Min] | -40 °F |
Weight | 0.855 LB |
EAN or UPC | 4547359363203 |