Product details
- Cone Bearing
- 4 1/8 in Inside Diameter
- 1.89 in Cone Width
Specifications
Factor | 1.56 |
Shaft Shoulder Diameter - V (MIN) | 4.57 |
Origin | Cones |
I.D. | 4 1/8 in |
Bearing Type | Cone |
Cone Width | 1.89 in |
Dynamic Load Rating | 71000 lbf |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.140 in |
Static Load Rating [Max] | 110000 lbf |
Load Center | -0.32 in |
Shaft Shoulder Diameter - U (MIN) | 4.8 |
Material | Case Carburized Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Weight | 6.73 LB |
EAN or UPC | 4547359589504 |