- 1/4 in Drive Size
- 6.75 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 270° rotating head for maximum speed and access
- 72-tooth ratchet turns fasteners with a 5° swing arc
- Round shaped head works well around obstacles
- Dual material comfort grip handle
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Limiting Speed - Grease | 430 rpm |
| Dynamic Load Rating | 59500 lbf |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 209000 lbf |
| Bore B | 123 mm |
| Limiting Speed | 1700 rpm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.1 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Bearing Design | Thrust Bearing |
| O.D. (B) | 170 mm |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Weight | 5.864 LB |
| EAN or UPC | 4547359457483 |

