
- Short, One Ribbed Inner Ring (S)
Cage Material | Standard |
O.D. | 79.992 mm |
End Type | Open End |
I.D. | 1.563 in |
Radial Internal Clearance Specification | Normal Clearance |
Bore Type | Round Bore, Inch Type |
Origin | Cylindrical Radial |
Tolerance | Iso Class 0 (RBEC 1) |
Radial Internal Clearance | Normal |
Outer Ring | Two Ribbed Outer Ring (E) |
Enclosure | Open |
Weight | 1.276 LB |
EAN or UPC | 4547359460094 |
