Product details
- 15" Wide
- 19" Long
- Pads 200
description
- Made from highly absorbent, melt-blown polypropylene with no chemical additives. Material is naturally hydrophobic to absorb petroleum-based fluids while repelling water. Ideal for absorbing oils floating on water and perfect for any outdoor use as product is weather-resistant.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
includes
- Dispenser box
Specifications
Material | Melt-Blown Polypropylene |
Package Size | 200 |
Material Wt. | Light |
Length | 19 in |
Type | Pad |
Weight | 19.0 LB |
EAN or UPC | 41788908515 |
Compliance & Restrictions
- Pre-Packed Quantities