Product details
- 3/32" Diameter
- Silicone
- O-Ring Cord
- Sold In 12" Increments
Specifications
Durometer | 70A |
Temperature Range [Max] | 482 °F |
Cross Section Dia. | 0.103 in |
Material | Silicone |
Temperature Range [Min] | -85 °F |
Weight | 0.006 LB |
Have an account? Sign in
Durometer | 70A |
Temperature Range [Max] | 482 °F |
Cross Section Dia. | 0.103 in |
Material | Silicone |
Temperature Range [Min] | -85 °F |
Weight | 0.006 LB |