
- 12 mm ID
- 14 mm OD
- 1 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Outside Dia. | 14 mm |
Material | Nitrile Buna-N |
Temperature Range [Min] | -30 °F |
Inside Dia. | 12 mm |
Cross Section Dia. | 1 mm |
Temperature Range [Max] | 250 °F |
Durometer | 70 |
Weight | 0.0 LB |
