Product details
- 20.3000 mm ID
- 25.100 mm OD
- 2.400 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Specifications
Temperature Range [Max] | 250 °F |
Material | Nitrile Buna-N |
Inside Dia. | 20.3 mm |
Temperature Range [Min] | -30 °F |
Cross Section Dia. | 2.4 mm |
Durometer | 70 |
Outside Dia. | 25.1 mm |
Weight | 0.12 LB |