Product details
- 74.5000 mm ID
- 80.500 mm OD
- 3 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Specifications
Temperature Range [Min] | -30 °F |
Inside Dia. | 74.5 mm |
Outside Dia. | 80.5 mm |
Material | Nitrile Buna-N |
Cross Section Dia. | 3 mm |
Durometer | 70 |
Temperature Range [Max] | 250 °F |
Weight | 0.01 LB |