- 38.7000 mm ID
- 45.700 mm OD
- 3.500 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -30 °F |
Durometer | 70 |
Outside Dia. | 45.7 mm |
Inside Dia. | 38.7 mm |
Cross Section Dia. | 3.5 mm |
Material | Nitrile Buna-N |
Weight | 0.01 LB |