Skip to content Skip to navigation menu


3.5X71MM206621

Individual Metric O-Rings

Item #105779061
each
    Shipment Options

Product details

  • 71 mm ID
  • 78 mm OD
  • 3.500 mm Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer

Specifications

Durometer 70
Material Nitrile Buna-N
Outside Dia. 78 mm
Cross Section Dia. 3.5 mm
Temperature Range [Max] 250 °F
Inside Dia. 71 mm
Temperature Range [Min] -30 °F
Weight 0.01 LB
Close Compare List Open Compare List Toggle

Product Comparison