Product details
- 114 mm ID
- 122 mm OD
- 4 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
Specifications
Outside Dia. | 122 mm |
Temperature Range [Min] | -30 °F |
Temperature Range [Max] | 250 °F |
Cross Section Dia. | 4 mm |
Durometer | 70 |
Inside Dia. | 114 mm |
Material | Nitrile Buna-N |
Weight | 0.0 LB |