
- 2" Opening
- 12 Points
- Black Industrial Finish
- 13 7/16" Length
- Heavy-Duty Offset Striking
Finish | Black Industrial |
Wrench Opening | 2 in |
Head Width | 2 27/32 in |
Inch/Metric | Inch |
Wrench Type | Heavy-Duty Offset Striking |
Overall Length | 13.4375 in |
No. of Points | 12 |
Head Thickness | 1 1/4 in |
Weight | 6.45 LB |
