- Oil Filter Wrench
- 4 1/8" to 4 1/2" Opening
- Stainless Steel
- Strap Type w/Swivel Handle
features
- Handle swivels to avoid obstructions
- Stainless steel bond for added strength
Length | 9 1/2 in |
Outside Dia. [Max] | 4.5 in |
Outside Dia. | 4.125 in |
Type | Strap |
Weight | 0.8 LB |