- Metric
- 16 mm x 17 mm Opening
- 209 mm Length
- Chrome Finish
- 15° Angle
Head Thickness Two | 7.5 mm |
Head Width | 35.7 mm |
Wrench Opening | 16 mm x 17 mm |
Inch/Metric | Metric |
Opening Two | 17 mm |
Head Thickness | 7.5 mm |
Overall Length | 209 mm |
Head Width Two | 32.5 mm |
Finish | Chrome |
Wrench Type | 15° Angle |
Weight | 0.35 LB |