Skip to content Skip to navigation menu
ORS Nasco577-46324

577-46324

Metric Hex Key
Item #101430568
  • Metric
  • 12 mm Key Size
  • 122 mm Length
  • Basic
ORS Nasco577-46324
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 12 mm Key Size
  • 122 mm Length
  • Basic
Key Size 12 mm
Length 122.000 mm
Inch/Metric Metric
Type Basic
Weight 0.36 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison