Product details
- Box Beam Level
- 48" Long
- 1 3/16" High
- 2 9/16" Wide
- 3 Vials
features
- Block vials provide maximum accuracy
- MaxEdge™ bridged center vial for continuous marking surface and durability
- Single piece, aluminum box beam structure for durability and accuracy
- Large ergonomic rubber over-molded hand grip
- Shock-absorbing end caps hold up to heavy use
- Non-marring side bumpers helps prevent damage to finished surfaces
Specifications
No. of Vials | 3 |
Accuracy | 0.0005 in/in |
Height | 1 3/16 in |
Color | Yellow |
Type | Box Beam |
Vial Positions | 1 Level, 2 Plumb |
Body Material | Aluminum |
Base Type | Flat |
Length | 48 in |
Weight | 2.63 LB |