- 4 in Brush Diameter
- 0.02 in Wire Size
- 5/8-11 Arbor Hole
- 20,000 Max RPM
- Steel Wire Material
description
- Enjoy American-made quality and performance at an economical price. Features Osborn’s proprietary TufWire™ wire strands, which outperform competitive products in both material removal and longevity. Works aggressively on a variety of jobs using air tools or portable tools.
applications
- Bead scale removal, surface preparation, pipe joining
features
- Abrasive power brush is ideal for precision and quick cleaning of steel surfaces
- Tightly twisted and knotted wire brush ensures fast bead scale removal
- Durable and highly resistant to corrosion and high temperatures
| Arbor Hole Size | 5/8-11 UNC |
| RPM [Max] | 20,000 |
| Material | Steel |
| Trim Length | 7/8 in |
| Weight | 0.33 LB |
| EAN or UPC | 622424990820 |
-
Prop 65


