Skip to content Skip to navigation menu
Parker Hannifin Corp.0.75PSR01.50

0.75PSR01.50

Series SR Stainless Steel Body Air Cylinder
Item #102193748
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot Mount
  • Single Acting, Spring Return
  • 3/4" Bore x 1 1/2" Stroke
  • 1/4" Steel Rod
  • 1/8 NPTF Port
  • w/o Bumpers
  • Lip Seal, Nitrile
  • Aluminum End Caps
  • Non-Cushioned
+ Show More + Show Less
Parker Hannifin Corp.0.75PSR01.50
    Shipment Options
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot Mount
  • Single Acting, Spring Return
  • 3/4" Bore x 1 1/2" Stroke

description

  • Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.

applications

  • Light conveyor applications
  • Packaging equipment

features

  • Aluminum caps
  • Built to order
  • Interchanges with all brands
  • Lip-seal piston seals
  • Prelubricated
  • Stainless steel rod (1 1/2" bores and smaller)
  • Type 304 stainless steel tube
Magnetic Piston No
Temperature Range [Min] -10 °F
Mounting Style Description Pivot Mount
Rod Diameter 1/4 in
Rod End Thread 1/4-28
Cushions Noncushioned
Port Type NPT
Mounting Model (DXP) P
Mounting Style P
Pressure [Max] 250 psi
End Cap Material Aluminum
Lube Specification Prelubricated
Fluid Medium Air
Port Size 1/8
Series SR Series
Repairable Non-Repairable Style
Cylinder Bore Size 0.75 in
Cylinder Type Single Acting, Spring Return
Material Stainless Steel
Temperature Range [Max] 165 °F
Rod Material Steel
Rod End Style Male
Bumpers w/o Bumpers
Wearstrip w/o Wearstrip
Seal Material Lip Seal, Nitrile
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison