
Parker Hannifin Corp.
04F20C1108AAF4C05
2 Way Normally Closed Direct Acting Valve
Item #100490693

each
Product details
- 2 Way Normally Closed Direct Acting Valve
- Brass Body
- 1/4 NPT Thread
- 1/8 in Orifice
applications
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Dental equipment
- Laundry equipment
features
- UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
Specifications
Valve Type | Pressure Vessel w/Coil |
Cv Flow | 0.35 |
Function | 2-Way |
Watt Rating | 6 W |
Coil Style | Epoxy Encapsulated |
Actuation Code | 0 |
Coil Termination | 18 in Leads |
Orifice Size Code | 08 |
Connection Size | 1/4 |
Connection Type | NPT |
Operating Temperature [Min] | 32 °F |
Voltage Code | 05 |
Current Design Code | A |
Flow Pattern Code | C |
Body Material | Brass |
Operating Pressure Differential [Max] | 165 psi |
Mechanical Options | None |
Connection Size Code | 04 |
Seal Material Code | 1 |
Operating Temperature [Max] | 200 °F |
Family Name | Gold Ring™ Series 20 Small Two-Way Direct Acting Valve |
Coil Wattage Code | A |
Orifice Size | 1/8 in |
Coil Current | AC |
Coil Type | Gold Ring™ |
Coil Insulation Code | F |
Body Material Code | 1 |
Connection Type Code | F |
Actuation | Direct Acting |
Model No. | 04F20C1108AAF4C05 |
Voltage Type | AC Voltage |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Solenoid Enclosure | NEMA 4, 4X |
Operating Pressure Differential [Min] | 0 psi |
Compatible Fluids | Fluid, Gases, Light Oils |
Coil Termination Code | C |
Valve Function | General Purpose |
Coil Insulation | Standard (Class 155) |
Solenoid Enclosure Code | 4 |
Function Code | 2 |
Series Code | 20 |
Flow Pattern | Normally Closed |
Seal Material | Buna-N |
Series | 20 |
Weight | 0.5 LB |