
Parker Hannifin Corp.
04F20C2114AAF4C05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101456280

each
Product details
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
Specifications
Connection Type | NPT |
Flow Pattern Code | C |
Flow Pattern | Normally Closed |
Actuation | Direct Acting |
Seal Material | Buna-N |
Current Design Code | A |
Body Material | Forged Brass |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Orifice Size Code | 14 |
Coil Wattage Code | A |
Coil Termination Code | C |
Series | 20 |
Function | 2-Way |
Valve Function | General Purpose |
Actuation Code | 0 |
Coil Insulation Code | F |
Valve Type | Pressure Vessel w/Coil |
Orifice Size | 7/32 in |
Body Material Code | 2 |
Seal Material Code | 1 |
Connection Size | 1/4 |
Connection Size Code | 04 |
Coil Current | AC |
Function Code | 2 |
Coil Insulation | Standard (Class 155) |
Solenoid Enclosure | NEMA 4, 4X |
Voltage Code | 05 |
Watt Rating | 6 W |
Solenoid Enclosure Code | 4 |
Series Code | 20 |
Coil Termination | 18 in Leads |
Weight | 0.75 LB |