Parker Hannifin Corp.
04F20O3108A3F
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104210101
- Series 20 2 Way Normally Open Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
Function | 2-Way |
Connection Type | NPT |
Seal Material | Buna-N |
Coil Insulation Code | F |
Actuation | Direct Acting |
Series | 20 |
Coil Insulation | Standard (Class 155) |
Function Code | 2 |
Body Material | 303 Stainless Steel |
Voltage Rating | N/A |
Connection Size | 1/4 |
Solenoid Enclosure Code | N/A |
Watt Rating | 11.5 W |
Orifice Size Code | 08 |
Orifice Size | 1/8 in |
Flow Pattern | Normally Open |
Voltage Code | N/A |
Current Design Code | A |
Series Code | 20 |
Actuation Code | 0 |
Coil Current | DC |
Coil Wattage Code | 3 |
Coil Termination | N/A |
Flow Pattern Code | O |
Body Material Code | 3 |
Coil Termination Code | N/A |
Valve Function | General Purpose |
Seal Material Code | 1 |
Solenoid Enclosure | N/A |
Valve Type | Pressure Vessel Only, No Coil |
Connection Size Code | 04 |
Weight | 0.75 LB |