- 3 Way Normally Open Direct Acting Valve
- Brass Body
- 1/4 NPT Thread
- 1/16 in Orifice
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
compliances
- 0
caution
- Not recommended for use with bolted clamps
Body Material | Brass |
Body Material Code | 2 |
Series Code | 30 |
Seal Material Code | 1 |
Voltage Type | AC Voltage |
Mechanical Options | None |
Coil Type | Gold Ring™ |
Connection Type Code | F |
Coil Insulation Code | F |
Coil Current | AC |
Current Design Code | A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Solenoid Enclosure Code | 4 |
Flow Pattern Code | O |
Solenoid Enclosure | NEMA 4, 4X |
Voltage Code | 05 |
Connection Type | NPT |
Connection Size Code | 04 |
Flow Pattern | Normally Open |
Series | 30 |
Seal Material | Buna-N |
Function | 3-Way |
Orifice Size Code | 04 |
Coil Style | Epoxy Encapsulated |
Operating Pressure Differential [Min] | 0 psi |
Operating Temperature [Max] | 200 °F |
Operating Pressure Differential [Max] | 250 psi |
Connection Size | 1/4 |
Coil Wattage Code | D |
Operating Temperature [Min] | 32 °F |
Valve Function | General Purpose |
Cv Flow | 0.09 |
Function Code | 3 |
Orifice Size | 1/16 in |
Coil Insulation | Standard (Class 155) |
Coil Termination Code | C |
Actuation | Direct Acting |
Actuation Code | 0 |
Watt Rating | 16 W |
Coil Termination | 18 in Leads |
Valve Type | Pressure Vessel w/Coil |
Weight | 0.5 LB |