
Parker Hannifin Corp.
06A22A18A2BC
Prep-Air® II Three Piece Close Nippled Pre-Assembled FRL
Item #101774495

each
Product details
- 06 Series Close Nippled Three-Unit Combo
- 3/8 NPT
- Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
- Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
- Unique deflector plate ensures maximum water and dirt separation
- Solid control piston with lip seal for extended life
compliances
- 0
Specifications
Series | 06 |
Pressure Range [Min] | 2 psig |
Filter Drain Type | Twist Drain |
Lubricator Type | Mist |
Body Size | 3/8 in |
Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
Size Designation | Compact |
Lubricator Bowl Capacity | 2.9 oz |
Unit Type | Three-Unit Combo |
Mounting Bracket Kit | PS707P |
Element Micron Rating | 40 µm |
Knob Type | Non-Rising Knob |
Lubricator Drain Type | No Drain |
Has Gauge | Yes |
Filter Bowl Capacity | 4.4 oz |
Lubricator Fill Option | w/Fill Plug |
Mounting Options | w/o Brackets |
Port Size | 3/8 |
Pressure Range [Max] | 125 psig |
Flow | 60 SCFM |
Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
Port Type | NPT |
Assembly Type | Close Nippled |
Relieving | Relieving |
Weight | 6.666 LB |