Product details
- 06 Series One-Piece Piggyback Filter/Regulator
- 3/8 NPT
- 55 SCFM
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty available
- Inline and modular mounting
- Reduction in potential leak points
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
Specifications
Pressure Range [Min] | 2 psig |
Body Size | 3/8 in |
Regulator Precision | Standard |
Port Type | NPT |
Filter Type | Particulate |
Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
Body Material | Zinc |
Drain Type | Twist |
Sump Capacity | 1.75 oz |
Temperature Range [Min] | 32 °F |
Pressure Range [Max] | 125 psig |
Temperature Range [Max] | 125 °F |
Element Micron Rating | 40 µm |
Port NPT | 0.375 |
Relieving | Relieving |
Bowl Capacity | 4.4 oz |
Has Gauge | No |
Series | 06 |
Size Designation | Compact |
Assembly Type | One-Piece Piggyback |
Port Size | 3/8 |
Flow | 55 SCFM |
Weight | 3.333 LB |