- 06 Series One-Piece Piggyback Filter/Regulator
- 3/8 NPT
- 55 SCFM
- Metal Bowl w/Sight Gauge
- Auto Float Drain
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
Element Micron Rating | 40 µm |
Pressure Range [Min] | 2 psig |
Regulator Precision | Standard |
Port Size | 3/8 |
Sump Capacity | 1.75 oz |
Size Designation | Compact |
Body Material | Zinc |
Port Type | NPT |
Bowl Capacity | 4.4 oz |
Filter Type | Particulate |
Bowl Type | Metal Bowl w/ Sight Gauge |
Body Size | 3/8 in |
Assembly Type | One-Piece Piggyback |
Temperature Range [Min] | 32 °F |
Series | 06 |
Flow | 55 SCFM |
Pressure Range [Max] | 125 psig |
Temperature Range [Max] | 175 °F |
Has Gauge | No |
Drain Type | Auto Float Drain |
Relieving | Relieving |
Weight | 3.545 LB |