
Parker Hannifin Corp.
06F20C2118BDF
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101454407


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 3/8" NPT
- Forged Brass Body
Seal Material Code | 1 |
Seal Material | Buna-N |
Solenoid Enclosure Code | N/A |
Coil Termination | N/A |
Connection Size | 3/8 |
Connection Size Code | 06 |
Solenoid Enclosure | N/A |
Function Code | 2 |
Series Code | 20 |
Current Design Code | B |
Voltage Code | N/A |
Function | 2-Way |
Voltage Rating | N/A |
Coil Termination Code | N/A |
Coil Insulation | Standard (Class 155) |
Series | 20 |
Flow Pattern Code | C |
Valve Function | General Purpose |
Valve Type | Pressure Vessel Only, No Coil |
Connection Type | NPT |
Actuation Code | 0 |
Actuation | Direct Acting |
Flow Pattern | Normally Closed |
Coil Insulation Code | F |
Watt Rating | 16 W |
Orifice Size Code | 18 |
Coil Wattage Code | D |
Orifice Size | 9/32 in |
Coil Current | AC |
Body Material Code | 2 |
Body Material | Forged Brass |
Weight | 0.75 LB |
