
Parker Hannifin Corp.
06F23C2140ACF4C05
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #101725889

each
Product details
- 2 Way Normally Closed Direct Lift Valve
- Brass Body
- 3/8 NPT Thread
- 5/8 in Orifice
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
Specifications
Orifice Size | 5/8 in |
Flow Pattern | Normally Closed |
Operating Temperature [Min] | 32 °F |
Connection Type | NPT |
Coil Style | Epoxy Encapsulated |
Seal Material | NBR |
Actuation Code | 3 |
Actuation | Hung Diaphragm |
Coil Type | 4F |
Model No. | 06F23C2140ACF4C05 |
Compatible Fluids | Fluid, Gases, Light Oils |
Connection Type Code | F |
Coil Insulation Code | F |
Connection Size | 3/8 in NPT |
Operating Pressure Differential [Max] | 150 psi |
Coil Termination | 18 in Leads |
Coil Termination Code | C |
Factor | 3 |
Operating Temperature [Max] | 180 °F |
Coil Current | AC |
Current Design Code | A |
Operating Pressure Differential [Min] | 0 psi |
Function | 2-Way |
Voltage Rating | 120/60, 110/50 |
Flow Pattern Code | C |
Body Material Code | 2 |
Solenoid Enclosure | NEMA 4, 4X |
Voltage Type | AC Voltage |
Valve Type | Pressure Vessel w/Coil |
Coil Wattage Code | C |
Valve Function | General Purpose |
Coil Insulation | Standard (Class 155) |
Watt Rating | 11 W |
Connection Size Code | 06 |
Mechanical Options | None |
Cv Flow | 3 |
Body Material | Brass |
Series | 23 |
Function Code | 2 |
Weight | 2.0 LB |