Product details
- Particulate Filter
- 3/8" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Automatic Float Drain
- 5 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Specifications
Flow | 80 SCFM |
Service Indicator | None |
Sump Capacity | 1.75 oz |
Overall Length | 6.27 in |
Temperature Range [Max] | 125 °F |
Body Size | 3/8 in |
Body Material | Zinc |
Drain Type | Automatic Float |
Port Size | 3/8 |
Series | 06 |
Seal Material | Nitrile |
Bowl Capacity | 4.4 oz |
Dia. | 2.81 in |
Temperature Range [Min] | 32 °F |
Port Type | NPT |
Component | Filter |
Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
Element Micron Rating | 5 µm |
Size Designation | Compact |
Operating Pressure Range | 0 psi to 150 psi |
Filter Type | Particulate |
Weight | 3.0 LB |