Product details
- 07 Series One-Piece Piggyback Filter/Regulator
- 1/2 NPT
- 90 SCFM
- Polycarbonate Bowl w/Metal Bowl Guard
- Auto Float Drain
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
- Supplied with gauge
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
Specifications
Body Size | 1/2 in |
Size Designation | Standard |
Sump Capacity | 2.8 oz |
Bowl Capacity | 7.2 oz |
Pressure Range [Min] | 2 psig |
Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
Has Gauge | Yes |
Flow | 90 SCFM |
Drain Type | Auto Float Drain |
Port Type | NPT |
Relieving | Relieving |
Body Material | Zinc |
Temperature Range [Max] | 125 °F |
Regulator Precision | Standard |
Assembly Type | One-Piece Piggyback |
Port Size | 1/2 |
Series | 07 |
Filter Type | Particulate |
Element Micron Rating | 40 µm |
Pressure Range [Max] | 125 psig |
Temperature Range [Min] | 32 °F |
Weight | 5.0 LB |