Product details
- Particulate Filter
- 1/2" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Specifications
Operating Pressure Range | 0 psi to 150 psi |
Body Size | 1/2 in |
Drain Type | Twist |
Filter Type | Particulate |
Overall Length | 7.700 in |
Sump Capacity | 2.8 oz |
Series | 07F |
Seal Material | Nitrile |
Temperature Range [Min] | 32 °F |
Port Size | 1/2 |
Temperature Range [Max] | 125 °F |
Dia. | 3 1/4 in |
Bowl Capacity | 7.2 oz |
Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
Element Micron Rating | 40 µm |
Component | Filter |
Flow | 130.00 SCFM |
Body Material | Zinc |
Size Designation | Standard |
Service Indicator | None |
Port Type | NPT |
Weight | 2.5 LB |