Product details
- Particulate Filter
- 1/2" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- 5 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Specifications
Filter Type | Particulate |
Operating Pressure Range | 0 psi to 150 psi |
Drain Type | Twist |
Dia. | 3.25 in |
Overall Length | 7.7 in |
Port Size | 1/2 |
Port NPT | 0.5 |
Series | 07F |
Bowl Capacity | 7.2 oz |
Component | Filter |
Element Micron Rating | 5 µm |
Service Indicator | None |
Sump Capacity | 2.8 oz |
Port Type | NPT |
Flow | 130 SCFM |
Size Designation | Standard |
Seal Material | Nitrile |
Temperature Range [Max] | 125 °F |
Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
Body Material | Zinc |
Temperature Range [Min] | 32 °F |
Body Size | 1/2 in |
Weight | 3.0 LB |