
- 2 Way Normally Closed Pilot Operated Valve
- Brass Body
- 1/2 NPT Thread
- 5/8 in Orifice
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Restaurant equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
features
- UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
Operating Pressure Differential [Min] | 5 psi |
Connection Size Code | 08 |
Connection Type Code | F |
Connection Size | 1/2 |
Cv Flow | 4 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Seal Material Code | 1 |
Flow Pattern Code | C |
Connection Type | NPT |
Coil Type | Gold Ring™ |
Coil Style | Epoxy Encapsulated |
Solenoid Enclosure | NEMA 4, 4X |
Actuation Code | 2 |
Orifice Size Code | 40 |
Body Material Code | 2 |
Coil Wattage Code | A |
Family Name | Gold Ring Valve™ Series 22, 23 & 24 Two-Way Internally Pilot-Operated Valve |
Body Material | Brass |
Coil Termination | 18 in Leads |
Model No. | 08F22C2140AAF4C05 |
Operating Temperature [Min] | 32 °F |
Solenoid Enclosure Code | 4 |
Coil Insulation Code | F |
Operating Pressure Differential [Max] | 200 psi |
Operating Temperature [Max] | 180 °F |
Series | 22 |
Watt Rating | 6 W |
Orifice Size | 5/8 in |
Function | 2-Way |
Flow Pattern | Normally Closed |
Valve Type | Pressure Vessel w/Coil |
Voltage Type | AC Voltage |
Mechanical Options | None |
Valve Function | General Purpose |
Coil Termination Code | C |
Voltage Code | 05 |
Current Design Code | A |
Compatible Fluids | Fluid, Gases, Light Oils |
Seal Material | Buna-N |
Actuation | Center Diaphragm, Piloted |
Coil Current | AC |
Coil Insulation | Standard (Class 155) |
Series Code | 22 |
Function Code | 2 |
Weight | 0.75 LB |
