Parker Hannifin Corp.
08F22C6140ADF4C05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101456300
- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 1/2" NPT
- 316 Stainless Steel Body
Current Design Code | A |
Series Code | 22 |
Connection Size | 1/2 |
Voltage Code | 05 |
Coil Wattage Code | D |
Actuation Code | 2 |
Valve Function | General Purpose |
Orifice Size Code | 40 |
Function | 2-Way |
Function Code | 2 |
Valve Type | Pressure Vessel w/Coil |
Coil Current | AC |
Connection Size Code | 08 |
Flow Pattern | Normally Closed |
Coil Termination | 18 in Leads |
Seal Material | Buna-N |
Orifice Size | 5/8 in |
Coil Insulation | Standard (Class 155) |
Body Material | 316 Stainless Steel |
Coil Termination Code | C |
Actuation | Center Diaphragm, Piloted |
Body Material Code | 6 |
Connection Type | NPT |
Watt Rating | 16 W |
Flow Pattern Code | C |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Insulation Code | F |
Series | 22 |
Seal Material Code | 1 |
Solenoid Enclosure Code | 4 |
Solenoid Enclosure | NEMA 4, 4X |
Weight | 0.75 LB |