Parker Hannifin Corp.
08F23C2240A3F4C80
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104247596
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
Orifice Size | 5/8 in |
Coil Wattage Code | 3 |
Valve Function | General Purpose |
Series | 23 |
Connection Size Code | 08 |
Orifice Size Code | 40 |
Voltage Code | 80 |
Watt Rating | 11.5 W |
Function | 2-Way |
Connection Type | NPT |
Solenoid Enclosure | NEMA 4, 4X |
Connection Size | 1/2 |
Actuation | Hung Diaphragm |
Solenoid Enclosure Code | 4 |
Coil Termination Code | C |
Body Material Code | 2 |
Series Code | 23 |
Seal Material Code | 2 |
Actuation Code | 3 |
Function Code | 2 |
Coil Termination | 18 in Leads |
Valve Type | Pressure Vessel w/Coil |
Flow Pattern | Normally Closed |
Body Material | Forged Brass |
Flow Pattern Code | C |
Coil Insulation Code | F |
Seal Material | Viton |
Coil Current | DC |
Current Design Code | A |
Voltage Rating | 24 VDC |
Coil Insulation | Standard (Class 155) |
Weight | 0.75 LB |