
Parker Hannifin Corp.
08F25C2132ACF4C05
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #101455084

each
Product details
- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
Specifications
Flow Pattern | Normally Closed |
Actuation | Pivoted Edge Diaphragm |
Connection Size | 1/2 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Termination | Leads |
Coil Wattage Code | C |
Series | 25 |
Coil Insulation | Standard (Class 155) |
Voltage Code | 05 |
Flow Pattern Code | C |
Cv Flow | 3.6 |
Coil Current | AC |
Coil Termination Code | C |
Connection Type | NPT |
Body Material | Forged Brass |
Function | 2-Way |
Valve Function | General Purpose |
Solenoid Enclosure Code | 4 |
Actuation Code | 5 |
Series Code | 25 |
Coil Style | Epoxy Encapsulated |
Operating Pressure Differential [Min] | 1 psi |
Solenoid Enclosure | NEMA 4, 4X |
Operating Temperature [Max] | 180 °F |
Current Design Code | A |
Orifice Size | 1/2 in |
Seal Material Code | 1 |
Seal Material | Buna-N |
Function Code | 2 |
Orifice Size Code | 32 |
Body Material Code | 2 |
Operating Temperature [Min] | 32 °F |
Valve Type | Pressure Vessel w/Coil |
Compatible Fluids | Fluid, Gases, Light Oils |
Coil Insulation Code | F |
Watt Rating | 11 W |
Connection Size Code | 08 |
Weight | 1.0 LB |