Parker Hannifin Corp.
08FS5C2432ACFPH05
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #104360664
- Series S5 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- Steam,Hot Water
- 1/2" NPT
- Forged Brass Body
applications
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- Not to be used in a combustible environment. Inherent ability of this material to retain a static charge may produce an electrical spark.
Connection Size Code | 08 |
Orifice Size | 1/2 in |
Orifice Size Code | 32 |
Coil Termination Code | H |
Connection Type | NPT |
Solenoid Enclosure | Epoxy Encapsulated |
Valve Type | Pressure Vessel w/Coil |
Compatible Fluids | Steam, Hot Water |
Actuation | Pivoted Edge Diaphragm |
Connection Size | 1/2 |
Solenoid Enclosure Code | P |
Coil Insulation Code | F |
Actuation Code | 5 |
Coil Current | AC |
Flow Pattern | Normally Closed |
Current Design Code | A |
Function Code | S |
Function | 2-Way |
Coil Termination | DIN |
Watt Rating | 11 W |
Body Material Code | 2 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Insulation | Standard (Class 155) |
Seal Material Code | 4 |
Voltage Code | 05 |
Valve Function | Hot Water, Steam |
Seal Material | PTFE |
Coil Wattage Code | C |
Series | S5 |
Flow Pattern Code | C |
Series Code | S5 |
Body Material | Forged Brass |
Weight | 0.75 LB |