Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.06BFDSR06.00

Series SR Stainless Steel Body Air Cylinder
Item #103723152
  • SR Series Cylinder
  • Front Block Mount
  • Double Acting
  • 1 1/16" Bore
  • 6" Stroke
  • 5/16" Stainless Steel Rod, 5/16-24 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
    Shipment Options
  • SR Series Cylinder
  • Front Block Mount
  • Double Acting
  • 1 1/16" Bore
  • 6" Stroke
Rod End Style Male
Cylinder Type Double Acting
Cushions Noncushioned
Material Stainless Steel
Magnetic Piston No
Port Size 1/8
Rod Material Stainless Steel
Port Type NPT
Lube Specification Prelubricated
Rod Diameter 5/16 in
Rod End Thread 5/16-24
Mounting Style Description Front Block Mount
Fluid Medium Air
Pressure [Max] 250 psi
Seal Material Buna-N
Bumpers w/o Bumpers
Repairable Non-Repairable Style
Temperature Range [Max] 165 °F
Temperature Range [Min] -10 °F
Mounting Model (DXP) BFD
End Cap Material Aluminum
Cylinder Bore Size 1.0625 in
Series SR Series
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison