Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.06NRPSR03.00

Series SR Stainless Steel Body Air Cylinder
Item #105729226
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 1 1/16" Bore
  • 3" Stroke
  • 5/16" Stainless Steel Rod, 5/16-24 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
    Shipment Options
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 1 1/16" Bore
  • 3" Stroke
Fluid Medium Air
Cylinder Type Single Acting, Spring Return
Repairable Non-Repairable Style
Series SR Series
Bumpers w/o Bumpers
Seal Material Buna-N
Port Type NPT
Rod End Thread 5/16-24
Rod End Style Male
Cylinder Bore Size 1.0625 in
Temperature Range [Min] -10 °F
End Cap Material Aluminum
Rod Diameter 5/16 in
Lube Specification Prelubricated
Temperature Range [Max] 165 °F
Rod Material Stainless Steel
Pressure [Max] 250 psi
Mounting Model (DXP) NRP
Mounting Style Description Pivot & Nose Mount, Non-Rotating Hex Rod
Port Size 1/8
Magnetic Piston No
Cushions Noncushioned
Material Stainless Steel
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison