
- SR Series Air Cylinder
- Stainless Steel Body
- Pivot & Nose Mount w/o Pivot Pin
- Double Acting
- 1 1/4" Bore x 7" Stroke
description
- Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
- Light conveyor applications
- Packaging equipment
features
- Aluminum caps
- Built to order
- Interchanges with all brands
- Lip-seal piston seals
- Prelubricated
- Stainless steel rod (1 1/2" bores and smaller)
- Type 304 stainless steel tube
Seal Material | Lip Seal, Nitrile |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Pivot & Nose Mount w/o Pivot Pin |
Rod End Style | Male |
Rod Material | Steel |
Pressure [Max] | 250 psi |
Rod End Thread | 7/16-20 |
Lube Specification | Prelubricated |
End Cap Material | Aluminum |
Mounting Model (DXP) | DXP |
Wearstrip | w/o Wearstrip |
Port Size | 1/8 |
Temperature Range [Max] | 165 °F |
Series | SR Series |
Mounting Style | DXP |
Rod Diameter | 7/16 in |
Port Type | NPT |
Material | Stainless Steel |
Cylinder Bore Size | 1.25 in |
Cylinder Type | Double Acting |
Repairable | Non-Repairable Style |
Bumpers | w/o Bumpers |
Fluid Medium | Air |
Cushions | Noncushioned |
Magnetic Piston | No |
Weight | 0.0 LB |
